Occupancy Sensor, PIR, 1400 sq ft, White

LEVITON| Zoro #: G0491766| Mfr #: OSWLR-I0W

$95.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0491766 Mfr #: OSWLR-I0W
Standards: cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24Timer Range: 30 sec. to 30 min.
Voltage: 24VDCSensor Type: Passive Infrared
Installation Type: WallDescription/Special Features: Long-Range
Coverage: 1400 sq. ft.Time Delay: Adaptive
Item: Occupancy SensorColor: WHITE
Viewing Angle: 8 DegreesCountry of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 1400 Square-Ft., Installation Type Wall or Ceiling, Viewing Angle 27 Deg., Timer Range 30 Sec. to 30 Minutes, Time Delay Self-Adjusting, Voltage 24 VDC, Color White, For Use With Fluorescent and Incandescent Loads, G1548617 Power Pack or G1488277 Add-a-Relay, Standards CUL/NOM

Product Reviews

Save 15%. Sign up for Z-mail.