Occupancy Sensor, PIR, 2100 sq ft, Ivory

LEVITON| Zoro #: G0285363| Mfr #: ODS0D-IDI

$74.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285363 Mfr #: ODS0D-IDI
Viewing Angle: 180 DegreesVoltage: 120/277VAC
Sensor Type: Passive InfraredItem: Occupancy Sensor
Installation Type: WallStandards: UL and cUL Listed, CA Title 24 Compliant
Includes: PhotocellTime Delay: Adaptive
Watts @ 120V: (2) 800Watts @ 277V: (2) 1200
Voltage: 120/277VACColor: Ivory
Description/Special Features: Dual RelayCoverage: 2100 sq. ft.
Timer Range: 30 sec. to 30 min.Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2100 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive, Watts @ 120V (2) 800, Watts @ 277V (2) 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color Ivory, Standards UL and cUL Listed, CA Title 24 Compliant, Includes Photocell

Product Reviews

Save 15%. Sign up for Z-mail.