Occupancy Sensor, PIR, 2100 sq ft, Ivory

LEVITON| Zoro #: G1066195| Mfr #: ODS10-IDI

$41.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066195 Mfr #: ODS10-IDI
Viewing Angle: 180 DegreesItem: Occupancy Sensor
Sensor Type: Passive InfraredVoltage: 120/277VAC
Installation Type: WallStandards: UL and cUL Listed, CA Title 24 Compliant
Includes: Shutter (To Prevent False Trips), PhotocellTime Delay: Manual
Watts @ 120V: 800/1000Watts @ 277V: 2700
Voltage: 120/277VACColor: Ivory
Description/Special Features: 3 Preset Time Settings, 1-Pole/3-WayCoverage: 2100 sq. ft.
For Use With: All Lighting LoadsTimer Range: 30 sec. to 30 min.
Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2100 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Manual, Watts @ 120V 800/1000, Watts @ 277V 2700, Voltage 120/277VAC, For Use With All Lighting Loads, Color Ivory, Standards UL and cUL Listed, CA Title 24 Compliant, Includes Shutter (To Prevent False Trips), Photocell

Product Reviews

Save 15%. Sign up for Z-mail.