JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Occupancy Sensor, PIR, 2100 sq ft, Ivory

LEVITON| Zoro #: G1100495| Mfr #: ODS15-IDI

$50.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1100495 Mfr #: ODS15-IDI
Sensor Type: Passive InfraredViewing Angle: 180 Degrees
Voltage: 120/277VACItem: Occupancy Sensor
Installation Type: WallStandards: UL and cUL Listed, CA Title 24 Compliant
Includes: PhotocellTime Delay: Adaptive
Watts @ 120V: 1800Watts @ 277V: 4000
Voltage: 120/277VACColor: Ivory
Description/Special Features: Vandal Resistant LensTimer Range: 30 sec. to 30 min.
Coverage: 2100 sq. ft.Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2100 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive, Watts @ 120V 1800, Watts @ 277V 4000, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color Ivory, Standards UL and cUL Listed, CA Title 24 Compliant, Includes Photocell

Product Reviews

Save 15%. Sign up for Z-mail.