Occupancy Sensor, PIR, 2100 sq ft, White

LEVITON| Zoro #: G1662297| Mfr #: ODS15-IDW

$52.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662297 Mfr #: ODS15-IDW
Viewing Angle: 180 DegreesSensor Type: Passive Infrared
Item: Occupancy SensorInstallation Type: Wall
Voltage: 120/277VACStandards: UL and cUL Listed, CA Title 24 Compliant
Includes: PhotocellTime Delay: Adaptive
Watts @ 120V: 1800Watts @ 277V: 4000
Voltage: 120/277VACColor: WHITE
Description/Special Features: Vandal Resistant LensTimer Range: 30 sec. to 30 min.
Coverage: 2100 sq. ft.Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2100 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive, Watts @ 120V 1800, Watts @ 277V 4000, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, CA Title 24 Compliant, Includes Photocell

Product Reviews

Save 15%. Sign up for Z-mail.