Occupancy Sensor, PIR, 2500 sq ft, White

LEVITON| Zoro #: G0894232| Mfr #: OSWWV-I0W

$80.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894232 Mfr #: OSWWV-I0W
Voltage: 24VDCTimer Range: 30 sec. to 30 min.
Color: WhiteTime Delay: Adaptive
Standards: cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24Item: Occupancy Sensor
Sensor Type: Passive InfraredInstallation Type: Wall
Voltage: 24VDCColor: White
Viewing Angle: 110 DegreesDescription/Special Features: Wide View Lens
Coverage: 2500 sq. ft.Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 2500 Square-Ft., Installation Type Wall or Ceiling, Viewing Angle 115 Deg., Timer Range 30 Sec. to 30 Minutes, Time Delay Self-Adjusting, Voltage 24 VDC, Color White, For Use With Fluorescent and Incandescent Loads, G1548617 Power Pack or G1488277 Add-a-Relay, Standards CUL/NOM

Product Reviews

Save 15%. Sign up for Z-mail.