JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Occupancy Sensor, PIR, 400 to 1600 sq ft

LEVITON| Zoro #: G2086743| Mfr #: OSFHU-CTW

$57.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086743 Mfr #: OSFHU-CTW
Standards: UL and cUL listedWatts @ 120V: 800
Includes: (2) Interchangeable Lenses for Cold StorageTimer Range: 30 sec. to 20 min.
Voltage: 120/277VACSensor Type: Passive Infrared
Installation Type: Ceiling, WallCoverage: 1600 sq. ft.
Watts @ 277V: 1200Time Delay: Manual
Item: Occupancy SensorColor: WHITE
Viewing Angle: 360 DegreesCountry of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 1600 sq. ft., Installation Type Ceiling, Wall, Viewing Angle 360 Degrees , Timer Range 30 sec. to 20 min., Time Delay Manual, Watts @ 120V 800, Watts @ 277V 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color White, Standards UL and cUL Listed, Includes (2) Interchangeable Lenses for Cold Storage

Product Reviews

Save 15%. Sign up for Z-mail.