Occupancy Sensor, PIR, 400 to 1600 sq ft

LEVITON| Zoro #: G1083661| Mfr #: OSFHU-I4W

$62.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Manual
Viewing Angle: 360 Degrees
Includes: (2) Lenses for Specific Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083661 Mfr #: OSFHU-I4W
Time Delay: ManualViewing Angle: 360 Degrees
Includes: (2) Lenses for Specific ApplicationsItem: Occupancy Sensor
Sensor Type: Passive InfraredWatts @ 277V: 1200
For Use With: Fluorescent and Incandescent Lighting LoadsStandards: Ul and cUL Listed
Coverage: 1600 sq. ft.Watts @ 120V: 800
Color: WhiteTimer Range: 30 sec. to 20 min.
Installation Type: Ceiling, WallVoltage: 480VAC
Country of Origin (subject to change): China

Description

Occupancy Sensor, Sensing Technology Passive Infrared, Coverage at Suggested Mounting Height 1600 sq. ft., Installation Location - Motion Sensor Ceiling, Wall, Coverage Angle - Motion Sensor 360 Degrees , Time Delay - Motion Sensor 30 sec. to 20 min., Time Delay Adjustment Method - Motion Sensor Manual, Max. Capacity @ 120VAC 500W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 1200W (Fluorescent, Incandescent), Operating Voltage - Motion Sensing and Dimming 480VAC

Reviews