JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Occupancy Sensor, PIR, 450 sq ft, White

LEVITON| Zoro #: G0578374| Mfr #: OSC04-I0W

$53.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578374 Mfr #: OSC04-I0W
Timer Range: 30 sec. to 30 min.Time Delay: Adaptive
Color: WHITEVoltage: 24VDC
Standards: UL Listed, ASHRAEItem: Occupancy Sensor
Sensor Type: Passive InfraredInstallation Type: Ceiling
Voltage: 24VDCColor: WHITE
Description/Special Features: High Density LensCoverage: 450 sq. ft.
Viewing Angle: 360 DegreesCountry of Origin (subject to change): Multiple

Product Description

Occupancy Sensor, Sensor Type Passive Infrared, Coverage 450 sq. ft., Installation Type Ceiling, Viewing Angle 360 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive, Voltage 24VDC, For Use With Mfr. No. OSP20-0D0, Color White, Standards UL Listed, ASHRAE

Product Reviews

Save 15%. Sign up for Z-mail.