Occupancy Sensor, PIR/Ult, 2000sq ft, White

LEVITON| Zoro #: G2283337| Mfr #: OSC20-M0W

$110.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283337 Mfr #: OSC20-M0W
Voltage: 24VDCTimer Range: 30 sec. to 30 min.
Color: WhiteTime Delay: Adaptive
Standards: cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24Item: Dual Technology Occupancy Sensor
Sensor Type: Passive Infrared/UltrasonicInstallation Type: Ceiling
Voltage: 24VDCColor: White
Viewing Angle: 360 DegreesDescription/Special Features: Extended Range Lens
Coverage: 2000 sq. ft.Country of Origin (subject to change): China

Product Description

Occupancy Sensor, Sensor Type Multi-Tech, Coverage 2000 Square-Ft., Installation Type Ceiling, Viewing Angle 360 Deg., Timer Range 30 Sec. to 30 Minutes, Time Delay Self-Adjusting, Voltage 24 VDC, Color White, For Use With Fluorescent and Incandescent Loads, G1548617 Power Pack or G1488277 Add-a-Relay, Standards CUL/NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.