Occupancy Sensor, PIR/Ult, 2400sq ft, Ivory

LEVITON| Zoro #: G1244311| Mfr #: OSSMD-GDI

$101.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1244311 Mfr #: OSSMD-GDI
Includes: PhotocellViewing Angle: 180 Degrees
Coverage: 2400 sq. ft.Voltage: 120/277VAC
Sensor Type: Passive Infrared/UltrasonicItem: Dual Technology Occupancy Sensor
Timer Range: 30 sec. to 30 min.Time Delay: Adaptive
Installation Type: WallStandards: ETL/cETL, CA Title 24 Compliant
Installation Type: WallTime Delay: Adaptive
Watts @ 120V: (2) 800Watts @ 277V: (2) 1200
Color: IvoryDescription/Special Features: Dual Relay, No Neutral Required
Country of Origin (subject to change): Mexico

Product Description

Dual Technology Occupancy Sensor, Sensor Type Passive Infrared/Ultrasonic, Coverage 2400 sq. ft., Installation Type Wall, Viewing Angle 180 Degrees , Timer Range 30 sec. to 30 min., Time Delay Adaptive, Watts @ 120V (2) 800, Watts @ 277V (2) 1200, Voltage 120/277VAC, For Use With Fluorescent and Incandescent Lighting Loads, Color Ivory, Standards ETL/cETL, CA Title 24 Compliant, Includes Photocell

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.