Occupancy Sensor, PIR/Ult, 2400sq ft, Ivory

LEVITON| Zoro #: G1681014| Mfr #: OSSMT-GDI

$52.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: No Neutral Required
Sensor Type: Passive Infrared/Ultrasonic
Includes: Photocell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681014 Mfr #: OSSMT-GDI
Description/Special Features: No Neutral RequiredSensor Type: Passive Infrared/Ultrasonic
Includes: PhotocellWatts @ 120V: 800
Watts @ 277V: 2700Time Delay: Adaptive
Coverage: 2400 sq. ft.Voltage: 120/277VAC
Standards: UL and cUL Listed, CA Title 24 compliantColor: Ivory
Viewing Angle: 180 DegreesItem: Dual Technology Occupancy Sensor
For Use With: Fluorescent and Incandescent Lighting LoadsTimer Range: 30 sec. to 30 min.
Installation Type: WallCountry of Origin (subject to change): Mexico

Description

Dual Technology Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Coverage at Suggested Mounting Height 2400 sq. ft., Installation Location - Motion Sensor Wall Switch Box, Coverage Angle - Motion Sensor 180 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Max. Capacity @ 120VAC 500W (Fluorescent, Incandescent), Max. Capacity @ 277VAC 2700W (Fluorescent, Incandescent)

Reviews