KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Occupancy Sensor, Ultra, 1000 sq ft, White

LEVITON| Zoro #: G0323574| Mfr #: OSC10-U0W

$89.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive
Viewing Angle: 360 Degrees
Sensor Type: Ultrasonic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323574 Mfr #: OSC10-U0W
Time Delay: AdaptiveViewing Angle: 360 Degrees
Sensor Type: UltrasonicTimer Range: 30 sec. to 30 min.
Color: WhiteItem: Occupancy Sensor
Standards: cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24Coverage: 1000 sq. ft.
For Use With: Mfr. No. OSP20-0D0, OSA20-R00Installation Type: Ceiling
Voltage: 24VDCCountry of Origin (subject to change): China

Description

Occupancy Sensor, Sensing Technology Ultrasonic, Coverage at Suggested Mounting Height 1000 sq. ft., Installation Location - Motion Sensor Ceiling, Coverage Angle - Motion Sensor 360 Degrees , Time Delay - Motion Sensor 30 sec. to 30 min., Time Delay Adjustment Method - Motion Sensor Adaptive, Max. Capacity @ 120VAC 500W (Incandescent), Operating Voltage - Motion Sensing and Dimming 24VDC, Color - Motion Sensing and Dimming White

Reviews