Occupancy Sensor, Ultra, 500 sq ft, White

LEVITON| Zoro #: G0324746| Mfr #: OSC05-U0W

$75.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Time Delay: Adaptive
Viewing Angle: 180 Degrees
For Use With: Mfr. No. OSP20-0D0, OSA20-R00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324746 Mfr #: OSC05-U0W
Time Delay: AdaptiveViewing Angle: 180 Degrees
For Use With: Mfr. No. OSP20-0D0, OSA20-R00Installation Type: Ceiling
Sensor Type: UltrasonicVoltage: 24VDC
Standards: cUL/US Certified, ANCE Complaint, NOM, ASHARE, FCC, California Title 24Coverage: 500 sq. ft.
Timer Range: 30 sec. to 30 min.Description/Special Features: Accurate, Consistant Switching
Item: Occupancy SensorColor: WHITE
Country of Origin (subject to change): China

Description

Occupancy Sensor, Sensor Type Ultrasonic, Coverage 500 Square-Ft., Installation Type Ceiling, Viewing Angle 180 Deg., Timer Range 30 Sec. to 30 Minutes, Time Delay Self-Adjusting, Voltage 24 VDC, Color White, For Use With Fluorescent and Incandescent Loads, G1548617 Power Pack or G1488277 Add-a-Relay, Standards CUL/NOM

Reviews