Leviton
Photocell
Mfr # ODC0P-W
Zoro # G4130376
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Ceiling
- Height 3.88 in
- Width 2.28 in
- Type Photocell
Explore More Products
- LEVITON WIRELESS SURFACE MOUNT DAYLIGHT HARVESTING PHOTOCELL LURPC-W
- LEVITON LIGHTING CONTROLS SW LIGHTSENSOR LV INDOO ODC0P-S0W
- LEVITON Photocell, Hard Wired, Ceiling, 24VDC PCIND-SV
- INTERMATIC Stem/Swivel Mounnt Electronic Photocontrol 120-277V EK4736S
- TORK LED Photocontrol Button, 120 to 277VAC ZB124WP
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount EK4136S
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC 26WA87
- TORK Photocontrol Stem, DieCast Alum, 120/277V 2129A
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock EK4536
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC 2022
- TORK Photocontrol, 480VAC, Swivel Mounting ZSS480
- Leviton Sensors