Gift buying made easy: Shop Zoro.com Gift Certificates

Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red

LEVITON| Zoro #: G2264525| Mfr #: 1201-PLR

$9.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2264525 Mfr #: 1201-PLR
Switch Type: 1-PoleSwitch Function: Maintained
Standards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: CompliantVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Rated HP: 1/2Item: Pilot Light Wall Switch
Color: RedDescription/Special Features: Light On with Load On
Amps AC: 15Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Toggle
Country of Origin (subject to change): United States

Product Description

Pilot Light Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Red, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Light On with Load On, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.