This item is Discontinued.

Leviton Pilot Lite Wall Swtch, 3-Way, 120V, 15A, Red 1203-PLR

Pilot Lite Wall Swtch, 3-Way, 120V, 15A, Red (Discontinued)

  • Mfr # 1203-PLR
  • Zoro # G2442352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1203-PLR
Zoro #
G2442352
UPC #
078477781296
Country of Origin
United States

Details

Switch Function
Maintained
Switch Style
Toggle
Amps AC
15
Voltage AC
120
Locking
No
Wiring Method
Back and Side
Application Environment
Industrial
Color
Red
Rated HP
1/2
Description/Special Features
Light On with Load On
Item
Pilot Light Wall Switch
Switch Type
3-Way
Standards
NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Antimicrobial
No
Voltage Rating
120-277

Description

Pilot Light Wall Switch, Color Red, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.