KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plate, Wall, Combination

LEVITON| Zoro #: G0514367| Mfr #: 40259-I

$2.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wall Plate Jack
Length: 4.50"
Number of Gangs: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514367 Mfr #: 40259-I
Item: Wall Plate JackLength: 4.50"
Number of Gangs: 1Number of Ports: 2
Cable Type: CombinationColor: Ivory
Material: PlasticPlate Type: 1 F-Connector, 1 RJ11
Country of Origin (subject to change): China

Description

Wall Plate, Type Combination, Ivory Flush, With Telephone and Cable Jacks, 4 Conductors

Reviews