Plate, Wall, Combination

LEVITON| Zoro #: G1868657| Mfr #: 40259-W

$2.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1868657 Mfr #: 40259-W
Material: PlasticNumber of Gangs: 1
Plate Type: 1 F-Connector, 1 RJ11Cable Type: Combination
Number of Ports: 2Length: 4.50"
Item: Wall Plate JackColor: White
Country of Origin (subject to change): China

Product Description

Wall Plate, Type Combination, Single Surface Mount, With Telephone and Cable Jacks, 4 Conductors

Product Reviews

Save 15%. Sign up for Z-mail.