Plate, Wall, Flush

LEVITON| Zoro #: G2244995| Mfr #: 41080-3IP

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.77"
Item: Wall Plate
Cable Type: Flush Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244995 Mfr #: 41080-3IP
Width: 2.77"Item: Wall Plate
Cable Type: Flush MountColor: Ivory
Depth: 0.45"Number of Ports: 3
Length: 4.53"Material: Plastic
Plate Type: 3 Openings, Single GangNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Wall Plate, Type Flush, Number of Positions/Openings 3, Single Gang, Ivory

Reviews