DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plate, Wall, Flush

LEVITON| Zoro #: G1494656| Mfr #: 41080-6WP

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.77"
Item: Wall Plate
Cable Type: Flush Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494656 Mfr #: 41080-6WP
Width: 2.77"Item: Wall Plate
Cable Type: Flush MountColor: White
Depth: 0.45"Number of Ports: 6
Length: 4.53"Material: Plastic
Plate Type: 6 Openings, Single GangNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Wall Plate, Type Flush, Number of Positions/Openings 6, Single Gang, White

Reviews