Plug, 1-15P, 15A, 125V

LEVITON |Zoro #: G1509462|Mfr #: 115PR

$1.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1509462 Mfr #: 115PR
Wiring Style: StandardAntimicrobial: No
Number of Poles: 2Number of Wires: 2
Standards: UL/CSAItem: Straight Blade Plug
Voltage: 125VACAmps: 15
NEMA Configuration: 1-15PColor: Black
HP: 0.5Cord Size: 0.245" to 0.655"
Phase: 1Material: Thermoplastic Elastome/Rubber
IP Rating: Not RatedSpecial Features: Corrosion Resistant
Country of Origin (subject to change): Mexico

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 1-15P, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5, Color Black, Commercial Grade, Material Thermoplastic Elastome/Rubber, IP Rating Not Rated, Cord Size 0.245 In. to 0.655 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.