Plug, 10-20P, 20A, 125/250V

LEVITON |Zoro #: G1723346|Mfr #: 9151-N

$16.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1723346 Mfr #: 9151-N
Grade: IndustrialStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Item: Straight Blade PlugVoltage: 125/250VAC
Amps: 20NEMA Configuration: 10-20P
Color: Black/WhiteNumber of Wires: 3
HP: 2.0Phase: 1
Number of Poles: 3Special Features: Ergonomic
Antimicrobial: NoMaterial: Thermoplastic
Wiring Style: StandardIP Rating: Not Rated
Cord Size: 0.245" to 0.700"Country of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 10-20P, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP 2.0, Color Black/White, Industrial Grade, Material Thermoplastic, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Special Features Ergonomic, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.