Plug, 120/208VAC, 30A, L21-30P, 4P, 5W, 3PH

LEVITON |Zoro #: G1726322|Mfr #: 28W81

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726322 Mfr #: 28W81
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Item: Watertight Locking PlugGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedMaterial: Santoprene TPV
HP: 3.0IP Rating: 67
Amps: 30Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 120/208VACNEMA Configuration: L21-30P
Cord Size: 0.655" to 0.785"Number of Wires: 5
Number of Poles: 4Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L21-30P, Color Yellow, 30 Amps, Cord Size 0.655 In. to 0.785 In., IP Rating 67, 3 Phase, HP 3.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.