Plug, 125/250V, 20A, 3P, 3W, 1PH

LEVITON |Zoro #: G0913491|Mfr #: 26W08

$25.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913491 Mfr #: 26W08
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Amps: 20Voltage: 125/250VAC
NEMA Configuration: Non-NEMACord Size: 0.360" to 0.760"
Number of Wires: 3Number of Poles: 3
HP: -Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125/250VAC, Number of Poles 3, Number of Wires 3, NEMA Configuration Non-NEMA, Color Yellow, 20 Amps, Cord Size 0.360 In. to 0.760 In., IP Rating 67, 1 Phase, HP -, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.