30A Watertight Locking Plug 3P 4W 125/250VAC

LEVITON| Zoro #: G1042325| Mfr #: 28W74

$52.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042325 Mfr #: 28W74
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 3HP: 2.0
Amps: 30Voltage: 125/250VAC
NEMA Configuration: L14-30PCord Size: 0.655" to 0.785"
Number of Wires: 4Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L14-30P, Color Yellow, 30 Amps, Cord Size 0.655 In. to 0.785 In., IP Rating 67, 1 Phase, HP 2.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.