JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

15A Watertight Locking Plug 2P 2W 125VAC L1-15P YL

LEVITON| Zoro #: G1272196| Mfr #: 24W04

$15.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272196 Mfr #: 24W04
Shrouded / Non-Shrouded: Non-ShroudedIP Rating: 67
Wiring Style: StandardItem: Watertight Locking Plug
Color: yellowNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Antimicrobial: NoGrade: Industrial
Special Features: WetguardStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Phase: 1Material: Santoprene TPV
Number of Wires: 2Number of Poles: 2
HP: 0.5Amps: 15
Voltage: 125VACNEMA Configuration: L1-15P
Cord Size: 0.360" to 0.655"Country of Origin (subject to change): United States

Product Description

Accidental power interruptions, this yellow watertight locking plug from Leviton is a great choice. This watertight locking plug has a L1-15P configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 2 wires. This has a grade of industrial. This watertight locking plug has a wetguard. It has 1 phase. It is made of santoprene tpv material. Standards include: UL/CSA/NOM/NEMA WD-6/ANSI C-73.
Save 15%. Sign up for Z-mail.