Plug, 125V, 15A, L5-15P, 2P, 3W, 1PH

LEVITON |Zoro #: G1455036|Mfr #: 24W47

$13.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455036 Mfr #: 24W47
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2HP: 0.5
Amps: 15Voltage: 125VAC
NEMA Configuration: L5-15PCord Size: 0.360" to 0.655"
Number of Wires: 3Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-15P, Color Yellow, 15 Amps, Cord Size 0.360 In. to 0.655 In., IP Rating 67, 1 Phase, HP 0.5, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.