Plug, 15A @ 125V/10A @ 250 V

LEVITON |Zoro #: G0329664|Mfr #: 14W07

$34.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329664 Mfr #: 14W07
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Straight Blade Plug
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowVoltage: 125/250VAC
NEMA Configuration: Non-NEMACord Size: 0.234" to 0.687"
Number of Wires: 3Number of Poles: 3
HP: -IP Rating: 67
Amps: 15/10Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Country of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15/10 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Voltage 125/250VAC, HP -, Color Yellow, Industrial Grade, Material Ethylene Propylene Thermoplastic Rubber, IP Rating 67, Cord Size 0.234 In. to 0.687 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.