20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

20/10A Watertight Locking Plug 4P 5W 600VAC/250VDC

LEVITON| Zoro #: G1840937| Mfr #: 26W10

$62.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840937 Mfr #: 26W10
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: yellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Amps: 20/10Voltage: 600VAC/250VDC
NEMA Configuration: Non-NEMACord Size: 0.360" to 0.760"
Number of Wires: 5Number of Poles: 4
HP: -1Country of Origin (subject to change): United States

Product Description

Keep your equipment running with this yellow watertight locking plug from Leviton.This watertight locking plug has a Non-NEMA configuration with a voltage of 600VAC/250VDC and an amperage of 20/10. It has 4 poles and 5 wires.It is made of santoprene tpv material. This watertight locking plug has a wetguard. This has a grade of industrial. It has 1 phase. Standards include: UL/CSA/NOM/NEMA WD-6/ANSI C-73.

Product Reviews

Save 15%. Sign up for Z-mail.