Plug, 24-20P, 20A, 347V 1 Phase

LEVITON |Zoro #: G0315795|Mfr #: 14W17

$45.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315795 Mfr #: 14W17
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Straight Blade Plug
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowHP: 2.0
IP Rating: 66, 67Amps: 20
Standards: UL/CSA/NOMVoltage: 347VAC
NEMA Configuration: 24-20PCord Size: 0.375" to 0.655"
Number of Wires: 3Number of Poles: 2
Country of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 20 Amps, NEMA Configuration 24-20P, Number of Poles 2, Number of Wires 3, Voltage 347VAC, HP 2.0, Color Yellow, Industrial Grade, Material Ethylene Propylene Thermoplastic Rubber, IP Rating 66, 67 , Cord Size 0.375 In. to 0.655 In., Phase 1, Special Features Corrosion Resistant, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.