Plug, 250V, 15A, L6-15P, 2P, 3W, 1PH

LEVITON |Zoro #: G0993973|Mfr #: 4570-C

$8.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0993973 Mfr #: 4570-C
Wiring Style: StandardColor: Black/White
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Antimicrobial: No
Material: Super Tough NylonIP Rating: Not Rated
Item: Locking PlugAmps: 15
HP: 1.5Voltage: 250VAC
NEMA Configuration: L6-15PGrade: Industrial
Cord Size: 0.240" to 0.700"Phase: 1
Number of Wires: 3Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-15P, Color Black/White, 15 Amps, Cord Size 0.240 In. to 0.700 In., IP Rating Not Rated, 1 Phase, HP 1.5, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.