20A Watertight Locking Plug 3P 4W 250VAC L15-20P YL

LEVITON| Zoro #: G2253221| Mfr #: 26W75

$40.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253221 Mfr #: 26W75
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: L15-20PVoltage: 250VAC
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Cord Size: 0.360" to 0.760"Material: Santoprene TPV
Grade: IndustrialColor: Yellow
Number of Wires: 4Phase: 3
HP: 3.0Number of Poles: 3
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Amps: 20
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L15-20P, Color Yellow, 20 Amps, Cord Size 0.360 In. to 0.760 In., IP Rating 67, 3 Phase, HP 3.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15%. Sign up for Z-mail.