KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Watertight Locking Plug 2P 2W 250VAC L2-20P YL

LEVITON| Zoro #: G0344827| Mfr #: 26W07

$18.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Wiring Style: Standard
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344827 Mfr #: 26W07
Number of Wires: 2Wiring Style: Standard
Voltage: 250VACPhase: 1
Color: YellowIP Rating: 67
Cord Size: 0.360" to 0.760"NEMA Rating: 3, 3S, 4, 4X, 6, 6P
Grade: IndustrialAmps: 20
HP: 2.0Number of Poles: 2
Item: Watertight Locking PlugNEMA Configuration: L2-20P
Antimicrobial: NoSpecial Features: Wetguard
Material: Santoprene TPVStandards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 2, NEMA Configuration L2-20P, Color Yellow, 20 Amps, Cord Size 0.360 In. to 0.760 In., IP Rating 67, 1 Phase, HP 2.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Reviews