20A Locking Plug 2P 3W 250VAC L6-20P BK/WT

LEVITON| Zoro #: G1255877| Mfr #: 2321

$12.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255877 Mfr #: 2321
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Plug
Material: Super Tough NylonGrade: Industrial
Color: Black/WhiteShrouded / Non-Shrouded: Non-Shrouded
Standards: UL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Amps: 20
Voltage: 250VACNEMA Configuration: L6-20P
Cord Size: 0.385" to 0.780"Phase: 1
Number of Wires: 3Number of Poles: 2
HP: 2.0Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20P, Color Black/White, 20 Amps, Cord Size 0.385 In. to 0.780 In., IP Rating Not Rated, 1 Phase, HP 2.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15%. Sign up for Z-mail.