20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL

LEVITON| Zoro #: G2405225| Mfr #: 26W48

$32.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405225 Mfr #: 26W48
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2HP: 2.0
Amps: 20Voltage: 250VAC
NEMA Configuration: L6-20PCord Size: 0.360" to 0.760"
Number of Wires: 3Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-20P, Color Yellow, 20 Amps, Cord Size 0.360 In. to 0.760 In., IP Rating 67, 1 Phase, HP 2.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.