Plug, 250V, 30A, L15-30P, 3P, 4W, 3PH

LEVITON |Zoro #: G0792723|Mfr #: 2721

$17.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792723 Mfr #: 2721
Wiring Style: StandardColor: Black/White
Standards: UL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Antimicrobial: No
Material: Super Tough NylonIP Rating: Not Rated
Item: Locking PlugAmps: 30
HP: 3.0Voltage: 250VAC
NEMA Configuration: L15-30PGrade: Industrial
Cord Size: 0.595" to 1.150"Phase: 3
Number of Wires: 4Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 3Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L15-30P, Color Black/White, 30 Amps, Cord Size 0.595 In. to 1.150 In., IP Rating Not Rated, 3 Phase, HP 3.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.