Plug, 250V, 30A, L6-30P, 2P, 3W, 1PH

LEVITON |Zoro #: G0487724|Mfr #: 28W48

$38.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487724 Mfr #: 28W48
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
NEMA Configuration: L6-30PCord Size: 0.655" to 0.785"
Number of Wires: 3Number of Poles: 2
HP: 2.0Amps: 30
Voltage: 250VACCountry of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-30P, Color Yellow, 30 Amps, Cord Size 0.655 In. to 0.785 In., IP Rating 67, 1 Phase, HP 2.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.