Plug, 277/480V, 20A, L22-20P, 4P, 5W, 3PH

LEVITON |Zoro #: G1877766|Mfr #: 26W82

$57.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877766 Mfr #: 26W82
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Item: Watertight Locking PlugGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedAmps: 20
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 277/480VAC
NEMA Configuration: L22-20PCord Size: 0.360" to 0.760"
Number of Wires: 5Number of Poles: 4
Material: Santoprene TPVHP: 5.0
IP Rating: 67Country of Origin (subject to change): United States

Product Description

Watertight Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 277/480VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L22-20P, Color Yellow, 20 Amps, Cord Size 0.360 In. to 0.760 In., IP Rating 67, 3 Phase, HP 5.0, Material Santoprene TPV, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No, Special Features Wetguard

Product Reviews

Save 15% when you sign up for Z-mail.