15A Locking Plug 2P 3W 277VAC L7-15P BK/WT

LEVITON| Zoro #: G0664483| Mfr #: 4770-C

$8.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664483 Mfr #: 4770-C
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Plug
Material: Super Tough NylonGrade: Industrial
Color: Black/WhiteShrouded / Non-Shrouded: Non-Shrouded
Standards: UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM Certified 057/NEMA WD-6/ANSI C-73Phase: 1
Number of Wires: 3Number of Poles: 2
HP: 2.0Amps: 15
Voltage: 277VACNEMA Configuration: L7-15P
Cord Size: 0.240" to 0.700"Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-15P, Color Black/White, 15 Amps, Cord Size 0.240 In. to 0.700 In., IP Rating Not Rated, 1 Phase, HP 2.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.