Plug, 347/600V, 20A, L23-20P, 4P, 5W, 3PH

LEVITON |Zoro #: G1847361|Mfr #: 2531

$23.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847361 Mfr #: 2531
Wiring Style: StandardColor: Black/White
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Material: Super Tough Nylon
IP Rating: Not RatedItem: Locking Plug
Amps: 20HP: 2.0
Voltage: 347/600VACNEMA Configuration: L23-20P
Grade: IndustrialCord Size: 0.595" to 0.895"
Phase: 3Number of Wires: 5
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 4
Antimicrobial: NoCountry of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 347/600VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L23-20P, Color Black/White, 20 Amps, Cord Size 0.595 In. to 0.895 In., IP Rating Not Rated, 3 Phase, HP 2.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.