20A Watertight Locking Plug 2P 3W 347VAC L24-20P YL

LEVITON| Zoro #: G1123096| Mfr #: 22W07

$47.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123096 Mfr #: 22W07
Wiring Style: StandardAntimicrobial: No
Special Features: WetguardNEMA Rating: 3, 3S, 4, 4X, 6, 6P
IP Rating: 67Item: Watertight Locking Plug
Material: Santoprene TPVGrade: Industrial
Color: YellowPhase: 1
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Shrouded / Non-Shrouded: Non-Shrouded
Amps: 20Voltage: 347VAC
NEMA Configuration: L24-20PCord Size: 0.360" to 0.760"
Number of Wires: 3Number of Poles: 2
HP: 2.0Country of Origin (subject to change): United States

Product Description

Prevent accidental power interruptions with this yellow watertight locking plug from Leviton.This watertight locking plug has a L24-20P configuration with a voltage of 347VAC and an amperage of 20. It has 2 poles and 3 wires.This has a grade of industrial. It has 1 phase. This watertight locking plug has a wetguard. It is made of santoprene tpv material. Standards include: UL/CSA/NOM/NEMA WD-6/ANSI C-73.

Product Reviews

Save 15%. Sign up for Z-mail.