Plug, 480V, 20A, L16-20P, 3P, 4W, 3PH

LEVITON |Zoro #: G1772906|Mfr #: 2431

$16.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772906 Mfr #: 2431
Wiring Style: StandardColor: Black/White
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Antimicrobial: No
Material: Super Tough NylonIP Rating: Not Rated
Item: Locking PlugAmps: 20
HP: 5.0Voltage: 480VAC
NEMA Configuration: L16-20PGrade: Industrial
Cord Size: 0.595" to 0.895"Phase: 3
Number of Wires: 4Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 3Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L16-20P, Color Black/White, 20 Amps, Cord Size 0.595 In. to 0.895 In., IP Rating Not Rated, 3 Phase, HP 5.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.