Shop Alternate Products
This Product is Discontinued
Leviton
20 Amp, 480 Volt 3-Phase, Nema L16-20P, 3P, 4W, Locking Plug (Discontinued)
Mfr # 26W76
Zoro # G0286885
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Number of Poles 3
- Number of Wires 4
- Phase 3