Plug, 480V, 20A, L8-20P, 2P, 3W, 1PH

LEVITON |Zoro #: G1356932|Mfr #: 2341

$11.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356932 Mfr #: 2341
Wiring Style: StandardColor: Black/White
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Antimicrobial: No
Material: Super Tough NylonIP Rating: Not Rated
Item: Locking PlugAmps: 20
HP: 3.0Voltage: 480VAC
NEMA Configuration: L8-20PGrade: Industrial
Cord Size: 0.385" to 0.780"Phase: 1
Number of Wires: 3Shrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2Country of Origin (subject to change): United States

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 480VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L8-20P, Color Black/White, 20 Amps, Cord Size 0.385 In. to 0.780 In., IP Rating Not Rated, 1 Phase, HP 3.0, Material Super Tough Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.