DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Plug, 5-15P, 15A, 125V

LEVITON| Zoro #: G2213915| Mfr #: 515PA

$2.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213915 Mfr #: 515PA
Wiring Style: StandardAntimicrobial: No
Number of Wires: 3Number of Poles: 2
Standards: UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Plug
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15PGrade: Industrial
Color: YellowHP: 0.5
Material: PVCIP Rating: Not Rated
Special Features: ArmoredCord Size: 0.245" to 0.655"
Phase: 1Country of Origin (subject to change): Mexico

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Yellow, Industrial Grade, Material PVC, IP Rating Not Rated, Cord Size 0.245 In. to 0.655 In., Phase 1, Special Features Armored, Standards UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.