Plug, 5-15P, 15A, 125V

LEVITON |Zoro #: G2308713|Mfr #: 515PR

$2.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2308713 Mfr #: 515PR
Wiring Style: StandardAntimicrobial: No
Number of Poles: 2Number of Wires: 3
Standards: UL498 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Dust Tight Straight Blade Plug
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15PColor: Black
HP: 0.5Material: Ethylene Propylene Thermoplastic Rubber
IP Rating: Not RatedCord Size: 0.245" to 0.700"
Phase: 1Country of Origin (subject to change): Mexico

Product Description

Straight Blade Plug, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1/2 HP, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Grade Commercial, Color Black, Rubber. UL Listed, CSA Certified.

Product Reviews

Save 15% when you sign up for Z-mail.