Plug, 5-15P, 15A, 125V

LEVITON |Zoro #: G0656546|Mfr #: 5266-PLC

$13.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0656546 Mfr #: 5266-PLC
Wiring Style: StandardAntimicrobial: No
Number of Poles: 2Number of Wires: 3
Standards: UL/CSAItem: Straight Blade Plug
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15PGrade: Industrial
Color: Black/WhiteHP: 0.5
Material: NylonIP Rating: Not Rated
Special Features: Power Indication LightCord Size: 0.245" to 0.700"
Phase: 1Country of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Black/White, Industrial Grade, Material Nylon, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Special Features Power Indication Light, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.