JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Plug, 5-15P, 15A, 125V

LEVITON| Zoro #: G0371752| Mfr #: 8215-CAT

$12.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371752 Mfr #: 8215-CAT
Wiring Style: StandardItem: Angle Straight Blade Plug
Number of Wires: 3Material: Nylon
Number of Poles: 2Voltage: 125VAC
Antimicrobial: NoIP Rating: Not Rated
Amps: 15Standards: UL/CSA
NEMA Configuration: 5-15PGrade: Hospital
Cord Size: 0.245" to 0.700"Phase: 1
HP: 0.5Color: Transparent
Country of Origin (subject to change): United States

Product Description

Leviton put together their angle straight blade plug to help you set up your superior electrical outlets. This angle straight blade plug has a 5-15P configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires. It is made of nylon material. This has a grade of hospital. It has 1 phase.

Product Reviews

Save 15%. Sign up for Z-mail.