DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Plug, 5-15P, 15A, 125V

LEVITON| Zoro #: G0749515| Mfr #: 8215-PLC

$13.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0749515 Mfr #: 8215-PLC
Wiring Style: StandardAntimicrobial: No
Number of Wires: 3Number of Poles: 2
Standards: UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Plug
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15PGrade: Hospital
Color: TransparentHP: 0.5
Cord Size: 0.245" to 0.700"Phase: 1
Material: NylonIP Rating: Not Rated
Special Features: Power Indication LightCountry of Origin (subject to change): United States

Product Description

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5, Color Transparent, Hospital Grade, Material Nylon, IP Rating Not Rated, Cord Size 0.245 In. to 0.700 In., Phase 1, Special Features Power Indication Light, Standards UL 498 File E13399/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.